Shop All Plate Stands
Cambro
Pellet Underliner, Cranberry, PK12
Mfr # CAMDSL9487
Zoro # G0304001
product price: $82.55
/pk 12, $6.88/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 9 9/16 in
- Overall Height 1 13/16 in
- Color Cranberry
- For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CAMDSL9487
- Zoro # G0304001
- UPC # 099511345601
- Country of Origin China
- Category Plate Stands
Dimensions
Diameter | 9 9/16 in |
Overall Height | 1 13/16 in |
For Plate Diameter | 9 in |
Details
Item | Pellet Underliner |
Type | Shoreline |
Color | Cranberry |
For Use With | Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System |
Product Type | Pellet Underliner |
NSF Certified | Yes |
Description
Pellet Underliner, Product Type Pellet Underliner, Color Cranberry, Diameter 9 5/8 in, For Plate Diameter 9 in, For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Switch Remote User (9101394-01)
- HOBART Bushing, Wash Arm (00-893044)
- CORN NUTS Corn Nuts Chile Picante Cornnuts 4 oz. Bag, PK12 (10071159076557)
- CROWN STEAM THERMOCOUPLE for CROWN STEAM (9288-60)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- Cambro Plate Stands