Shop All Plate Stands
Cambro
Pellet Underliner, Black, PK12
Mfr # CAMDSL9110
Zoro # G3209272
product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 9 9/16 in
- Overall Height 1 13/16 in
- Color Black
- For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CAMDSL9110
- Zoro # G3209272
- UPC # 099511346240
- Country of Origin China
- Category Plate Stands
Dimensions
Diameter | 9 9/16 in |
Overall Height | 1 13/16 in |
For Plate Diameter | 9 in |
Details
Item | Pellet Underliner |
Type | Shoreline |
Color | Black |
For Use With | Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System |
Product Type | Pellet Underliner |
NSF Certified | Yes |
Description
Pellet Underliner, Product Type Pellet Underliner, Color Black, Diameter 9 5/8 in, For Plate Diameter 9 in, For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Upper Element (U03061225118)
- KARAT 10-24 oz White Travel Lid, PK1000 (C-KDL516W-PP)
- BUNN Glass-Blk 12C 3/Cs Decanter (42400.0103)
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 16 oz., PK24 (11663C)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- Cambro Plate Stands