Shop All Food Service Storage & Transportation
Cambro
Peg Rack19-3/4 x 19-3/ x 3 1/4, PK6
Mfr # CAPR314151
Zoro # G8533025
product price: $222.99
/pk 6, $37.17/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 19 3/4 in
- Overall Depth (In.) 19.75 in
- Inside Length (In.) 8 in
- Inside Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CAPR314151
- Zoro # G8533025
- UPC # 099511330720
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 3/4 in |
Overall Depth (In.) | 19.75 in |
Inside Length (In.) | 8 in |
Inside Width (In.) | 8 in |
Overall Width (In.) | 19 3/4 in |
Inside Rack Length (In.) | 18 in |
Peg Height (In.) | 4 in |
Inside Rack Width (In.) | 18 in |
Overall Length (In.) | 19 3/4 in |
Outside Rack Height (In.) | 4 in |
Inside Rack Height (In.) | 3 1/4 in |
Overall Height (In.) | 3.25 in |
Inside Width | 8 in |
Peg Height | 4 in |
Outside Rack Height | 4 in |
Inside Rack Height | 3 1/4 in |
Inside Rack Width | 18 in |
Inside Rack Length | 18 in |
Inside Length | 8 in |
Description
Closed End Peg Rack, Caster Material -, Caster Type -, Material -, For Use With Bowls, Plate Covers, Plates, Trays, Maximum Handling Temperature 200 Degrees F, Includes -, Inside Length 8 in, Inside Rack Height 3 1/4 in, Inside Rack Length 18 in, Inside Rack Width 18 in, Inside Width 8 in, Product Type Closed End Peg Rack, Color Gray, Outside Rack Height 4 in, Overall Depth 19 3/4 in, Overall Height 3 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, Peg Height 4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNATION Nestle Carnation Fat Free Evaporated Milk 12 fl. oz. Can, PK24 (00050000160211)
- VULCAN HART Top Grate8-7/8D, 12 Longest Point For - Part# Vh106820-1 (VH106820-1)
- LIVING ACCENTS Water Can Elephant 2Qt (63182)
- GROEN Door Gasket (125907)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP280WSTSW110)
- CAMBRO Full Size Half Drop Glass Rack Extender (EA9E2151)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- CAMBRO Cambro 500LCD131 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Dark Brown (500LCD131)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- Cambro Food Service Storage & Transportation