Shop All Trays and Platters
Cambro
Octagon Showfest Tray, 6 qt, Black
Mfr # EASFG1220110
Zoro # G900424361
product price: $20.59
/ea
Sold in multiples of 6 for $123.54
$123.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pattern Showfest
- Product Type Octagon Showfest Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASFG1220110
- Zoro # G900424361
- UPC # 099511700080
- Country of Origin Turkey
- Category Trays and Platters
Details
Item | Showfest Octagonal Display Tray 12" x 20 |
Color | Black |
Pattern | Showfest |
Product Type | Octagon Showfest Tray |
Description
Showfest Octagonal Display Tray 12 In. x 20, Product Type Octagon Showfest Tray, Capacity 6 qt, Color Black, Pattern Showfest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Pom Lock (02-11585-0003)
- TRI-STAR INDUSTRIES Basket, Fry, Teal Handle, 12-1/8" X 6-5/16" For - Part# 300510 (300510)
- HOBART Timer (411690-00001)
- HOBART Discharge Hose (00-893024)
- CAMBRO Market Tray, 11/16 x 17 13/16 in, Black (EA1826MT110)
- CAMBRO Tray, Non-Skid, 14x18, Black (EA1418VC382)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- CAMBRO 10 in x 15 in Black Fiberglass Market Tray (1015MT110)
- CAMBRO Market Pan, 1 1/2 x 8 7/8 in, White (EA92615MT148)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Black, PK 36 (R3010BLK)
- Cambro Trays and Platters