Shop All Drinking Glasses
Cambro
Multi Pack Colorware Tumbler 8 oz. Clear
Mfr # EA800PSW12152
Zoro # G000423431
product price: $1.19
/ea
Sold in multiples of 72 for $85.68
$85.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- NSF Certified No
- Product Type Colorware Tumbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA800PSW12152
- Zoro # G000423431
- UPC # 099511340354
- Country of Origin United States
- Category Drinking Glasses
Details
Item | Multi Pack Colorware Tumbler 8 oz. Clear |
Color | Clear |
NSF Certified | No |
Product Type | Colorware Tumbler |
Description
Multi Pack Colorware Tumbler 8 oz. Clear, Product Type Colorware Tumbler, Capacity 8 fl oz, Color Clear, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- SAHALE SNACKS Sahale Maple Pecan 4 oz., PK6 (9386900071)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- HICKORY INDUSTRIES Single Skewer (186)
- CAMBRO 12 1/2 oz Clear Newport Tumbler (NT12152)
- CAMBRO Colorware Tumbler 5 oz. Ruby Red (EA500P156)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO Tumbler, 16-2/5 Oz, L 5-3/4, PK36 (CANT16152)
- CAMBRO Tumbler, 22 Oz, L 6 1/16, PK36 (CALT22152)
- CAMBRO 22 oz Slate Blue Colorware Tumbler, PK24 (2000P2401)
- LOGO BRANDS Arizona Coyotes 16oz Gameday Pint Glass (823-G16P-1)
- Cambro Drinking Glasses