Shop All Drinking Glasses
Cambro
Multi Pack Colorware Tumbler 16 oz. Clea
Mfr # EA1600PSW12152
Zoro # G100423256
product price: $1.95
/ea
Sold in multiples of 72 for $140.40
$140.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- NSF Certified No
- Product Type Colorware Tumbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1600PSW12152
- Zoro # G100423256
- UPC # 099511340408
- Country of Origin United States
- Category Drinking Glasses
Details
Item | Multi Pack Colorware Tumbler 16 oz. Clea |
Color | Clear |
NSF Certified | No |
Product Type | Colorware Tumbler |
Description
Multi Pack Colorware Tumbler 16 oz. Clea, Product Type Colorware Tumbler, Capacity 16 fl oz, Color Clear, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SNACK Giants Kettle Dill Pickle Seeds 5 oz., PK12 (24595)
- ICE-O-MATIC Contactor 230 V 30 Amp For - Part# 9101002-06 (9101002-06)
- FASCO Fasco Centrifugal Blower, B24220, 115 Volts 3200 RPM (B24220)
- VERTIFLEX Refreshment Stand, 2Shelf, 29.5wx21dx33h (VF35157)
- CAMBRO Tumbler, 16 Oz, L 5 1/2, PK36 (CALT16152)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO Tumbler, 22 Oz, L 6 1/16, PK36 (CALT22152)
- CAMBRO Huntington Tumbler 14 oz. Clear (EAHT14CW135)
- CAMBRO Colorware Tumbler 5 oz. Clear (EA500P2152)
- CAMBRO Tumbler, 14 Oz, L 5 1/8, PK36 (CALT14152)
- LOGO BRANDS Denver Broncos 16oz Stripe Pint Glass (610-G16P-16)
- Cambro Drinking Glasses