Shop All Food Containers
Cambro
Min/Mult 6, Square Whitle Poly Lid 8 Qt
Mfr # EASFC6451
Zoro # G3667170
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Square Lid
- Graduated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASFC6451
- Zoro # G3667170
- UPC # 99511340545
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Item | Square Lid |
Product Type | Square Lid |
Graduated | No |
Description
Square Lid, Capacity 8 qt, Color White, Product Type Square Lid, Graduated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Thermostat Fdo-1, 3/16 X 14-3/4, 54 (1153)
- REED INSTRUMENTS Food Service Infrared Thermometer, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200)
- J.A. HENCKELS INTERNATIONAL Paring Knife, C Kimball Edition, 4" (30170-101)
- HOFF & PEPPER Smoken Ghost Ketchup 12.7 oz (SGK12OZ)
- CAMBRO 18 qt Food Storage Container (RFS18PP190)
- CAMBRO Food Box, Use Lid 4UKD2, PK6 (CA18263CW135)
- CAMBRO Replacement Front Lid Panel (60432)
- CAMBRO Cambro Plastic Round 6 qt. White Poly Container (RFS6148)
- CAMBRO Cambro 12 qt. Clear Measuring Plastic Square Container, PK6 (12SFSCW135)
- CAMBRO Crocks, 1-1/2 Qt., L 6 17/32 In, PK6 (CACP15110)
- SNAPWARE Total Solution 3 cups Clear Food Storage Container (1109973)
- Cambro Food Containers