No Product Image Available
Cambro

MHWS18PER100 Gray Customizable 18 Gallon Mobile Handwash Station


product price: $2,200.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests with a sanitary way to wash their hands with this Cambro MHWS18PER100 gray customizable 18 gallon mobile handwash station! Ideal for outdoor locations warehouses and sporting events this convenient station provides superior sanitation with completely hands-free operation. It helps to prevent the spread of germs with 2 automatic soap dispensers and a foot pedal to activate the water flow. With a wide sink basin it provides plenty of space for proper handwashing. Plus this unit includes a multifold paper towel dispenser to finish the job.This station has a customizable graphic wrap allowing for the versatile option to include corporate branding handwashing signage or other customized graphics. It is built with a durable weather-resistant construction making it especially ideal for outdoor use. It features 2 sturdy casters and an ergonomic handle for easy transport to different locations. Plus it requires no plumbing or electricity to operate allowing it to be placed wherever it is needed.The 18 gallon freshwater tank provides up to 200 handwashes per tank and it is easy to refill with a standard hose or to drain with the drain plug. It also includes a 20.5 gallon wastewater tank that is easily emptied through the valve drain or through a hose connection. Both the wastewater tank and sink basin are removable providing easy access to the interior of the unit. Ensure that you meet health department guidelines for handwashing availability with this portable sanitary handwashing station.Overall Dimensions:Width: 19''Depth: 21 1/8''Height: 63 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.