Shop All Food Service Carts
Cambro
Meal Delivery Cart, 63.63" H, Polyethylene
Mfr # EAMDC1418T30191
Zoro # G8630401
product price: $5,191.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$5,191.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Granite Gray
- Number of Compartments 3
- Pass-Through/Non-Pass-Through Non-Pass-Through
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1418T30191
- Zoro # G8630401
- UPC # 099511242894
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 6 in |
Details
Item | Meal Delivery Cart |
Material | Polyethylene |
Color | Granite Gray |
Number of Compartments | 3 |
Pass-Through/Non-Pass-Through | Non-Pass-Through |
Insulated | Yes |
NSF Certified | Yes |
Product Type | Meal Delivery Cart |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 60 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 55 cm, Inside Height 127 cm, Inside Width 37 cm, Overall Height 63 5/8 in, Product Type Meal Delivery Cart, Color Granite Gray, Distance Between Rails 5 in, Insulated Yes, Material Polyethylene, Number of Compartments 3, Number of Doors 3, Number of Trays 30, Overall Width 29 1/4 in, Number of Menu Clips 5, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Control Knob (U01021005188)
- TRANE Run Capacitor 25Mfd 370/440V (SFCAP25440R)
- HATCO Warmer Element 208V 1725W (R02.08.117D.00)
- TR Element1440W/120Vwtrhtr (100108301)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- VOLLRATH Dolly, Dish Rack , 21X21" (1697)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- Cambro Food Service Carts