Shop All Food Service Carts
Cambro
Meal Delivery Cart, 63 5/8"H, Polyethylene
Mfr # EAMDC1411T60191
Zoro # G8625459
product price: $5,398.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$5,398.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Granite Gray
- Number of Compartments 3
- Pass-Through/Non-Pass-Through Non-Pass-Through
- Caster Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1411T60191
- Zoro # G8625459
- UPC # 099511243013
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 6 in |
Details
Item | Meal Delivery Cart |
Material | Polyethylene |
Color | Granite Gray |
Number of Compartments | 3 |
Pass-Through/Non-Pass-Through | Non-Pass-Through |
Product Type | Meal Delivery Cart |
NSF Certified | Yes |
Insulated | Yes |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 60 in, Caster Diameter 6 in, Caster Material Nylon, Includes Screws, Inside Depth 21 1/2 in, Inside Height 50 in, Inside Width 14 1/2 in, Overall Height 63 5/8 in, Product Type Meal Delivery Cart, Color Granite Gray, Distance Between Rails 5 in, Insulated Yes, Material Polyethylene, Number of Compartments 3, Number of Doors 3, Number of Trays 60, Overall Width 29 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Presto Steam Gauge 85772 (85772)
- CUISINART SKLET STNLS STL SLV 8in. (722-20)
- LESSEREVIL Popcorn Himalayan Pink Salt .88 oz., PK18 (0141)
- DEAN Gas Shut-Off 3/4" Valve For - Part# 8100237 (8100237)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- RUBBERMAID Cart, Utility , Triple Trolley (4401)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 3 Tier Shelves and Rolling Wheels, Gold, Black and White (QI003775.WT)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- Cambro Food Service Carts