Shop All Food Service Carts
Cambro
Meal Delivery Cart, 58 1/8"H, Polyethylene
Mfr # EAMDC1520T16194
Zoro # G8629010
product price: $3,057.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,057.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Granite Sand
- Number of Compartments 2
- Number of Trays 16
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1520T16194
- Zoro # G8629010
- UPC # 099511241729
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 6 in |
Details
Item | Meal Delivery Cart |
Material | Polyethylene |
Color | Granite Sand |
Number of Compartments | 2 |
Number of Trays | 16 |
Number of Doors | 1 |
Insulated | Yes |
Product Type | Meal Delivery Cart |
NSF Certified | Yes |
Description
Meal Delivery Cart, Overall Depth 39 1/8 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 30 1/2 in, Inside Height 21 1/2 in, Inside Width 20 5/8 in, Overall Height 58 1/8 in, Product Type Meal Delivery Cart, Color Granite Sand, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 1, Number of Trays 16, Overall Width 30 5/8 in, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Transformer High Voltage, 208/240Vac (ECO-3204-1)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- BUNN Black 64 oz. Decante (42400.0101)
- KIKKOMAN Kikkoman Less Sodium Soy Dispenser 5 fl. oz., PK12 (00125)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- MADE-TO-ORDER Microwave Kitchen Cart - Chocolate & Grey (MA2584698)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- Cambro Food Service Carts