Shop All Food Service Carts
Cambro
Meal Delivery Cart, 55 1/8x38x43 1/4, Gray
Mfr # EAMDC1520S20191
Zoro # G9812406
product price: $3,102.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Pass-through / Nonpass-through Non-Pass-Through
- Overall Width 55 1/8 in
- Material Polyethylene
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1520S20191
- Zoro # G9812406
- UPC # 099511241798
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 55 1/8 in |
Overall Height | 43 1/4 in |
Overall Depth | 38 in |
Tray Size | 15 in x 20 in |
Internal Cabinet Dimensions W x D x H | 20-1/2 x 30-1/4 x 27-1/2 " |
External Dimensions W x D x H | 55-1/8 x 38 x 43-1/4" |
Caster Dia. | 6 in |
Tray Size (In.) | 15 x 20 |
Inside Height | 27 1/2 in |
Inside Depth | 30 1/4 in |
Door Width (In.) | 38-1/2 |
Inside Width | 20 1/2 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 55 1/8 in, Caster Diameter 5 in, Caster Material Nylon, Includes 2 Louvered Vent Panels, Inside Depth 30 1/4 in, Inside Height 30 1/4 in, Inside Width 20 1/2 in, Overall Height 44 1/4 in, Product Type Meal Delivery Cart, Color Gray, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 38 in, Number of Menu Clips 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Door Switch (WE4M415)
- COMPONENT HARDWARE Door Closer, Mechanical (W95-Y001)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- SAN JAMAR Cheese Cloth, Grade10, White, 4sq. Yards (G-10-R)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- Cambro Food Service Carts