Shop All Food Service Carts
Cambro
Meal Delivery Cart, 48 1/2x32 1/2x44, Blue
Mfr # EAMDC1418S20401
Zoro # G9812397
product price: $3,054.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,054.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Material Polyethylene
- Pass-through / Nonpass-through Non-Pass-Through
- Overall Width 48 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1418S20401
- Zoro # G9812397
- UPC # 099511242672
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 48 1/2 in |
Overall Height | 44 in |
Overall Depth | 32 1/2 in |
Tray Size | 14 in x 18 in |
Caster Dia. | 5 in |
Internal Cabinet Dimensions W x D x H | 18-3/8 x 28-5/8 x 29" |
Inside Width | 18 3/8 in |
Inside Height | 29 in |
Door Width (In.) | 33 |
External Dimensions W x D x H | 48-1/2 x 32-1/2 x 44" |
Inside Depth | 28 5/8 in |
Tray Size (In.) | 14 x 18 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 48 1/2 in, Caster Diameter 5 in, Caster Material Nylon, Includes 2 Louvered Vent Panels, Inside Depth 28 5/8 in, Inside Height 28 5/8 in, Inside Width 18 3/8 in, Overall Height 44 in, Product Type Meal Delivery Cart, Color Blue, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 32 1/2 in, Number of Menu Clips 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTOP Grape Soda 24 oz (96860)
- ALLPOINTS Hood Filter, Type6, Galv , 10X20 (8014123)
- FOLLETT Drain 12# Pan (00967059)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- HASTINGS HOME Hastings Home 3-Tier Slim Rolling Cart, White (490654EUG)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- PROLUXE Dough Cart With Tubs (DC96)
- Cambro Food Service Carts