Shop All Food Service Carts
Cambro
Meal Delivery Cart, 44 In. H, Granite Sand
Mfr # EAMDC1418S20194
Zoro # G9833022
product price: $3,054.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,054.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Overall Width 48 1/2 in
- Pass-through / Nonpass-through Non-Pass-Through
- Material Polyethylene
- Color Granite Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1418S20194
- Zoro # G9833022
- UPC # 099511242702
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 48 1/2 in |
Overall Height | 44 in |
Overall Depth | 32 1/2 in |
Tray Size | 14 in x 18 in |
Inside Depth | 28 5/8 in |
Inside Height | 29 in |
Caster Dia. | 5 in |
Tray Size (In.) | 14x18 |
Inside Width | 18 3/8 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 28 5/8 in, Caster Diameter 5 in, Caster Material Nylon, Includes 2 Louvered Vent Panels, Inside Depth 28 5/8 in, Inside Height 28 5/8 in, Inside Width 18 3/8 in, Overall Height 44 in, Product Type Meal Delivery Cart, Color Sand, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 32 1/2 in, Number of Menu Clips 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Display, Blue Led Lcd-5S-2Tm (980992)
- SOUTHERN PRIDE Spk-500 Metal Clip On Gasket (070064)
- LOGO BRANDS New England Patriots 14oz Relief Mug (619-C14RM)
- E-Z MIX 1 qt. Mixing Cup (EZ70032)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- WINSOME TRADING Anthony Kitchen Cart With Stainless Steel- Black (20326)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- Cambro Food Service Carts