Shop All Food Service Carts
Cambro
Meal Delivery Cart, 42 3/4"H, Polyethylene
Mfr # EAMDC1520S10D191
Zoro # G8630219
product price: $3,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,503.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Granite Gray
- Number of Compartments 1
- Number of Doors 2
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1520S10D191
- Zoro # G8630219
- UPC # 099511250066
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 5 in |
Details
Item | Meal Delivery Cart |
Material | Polyethylene |
Color | Granite Gray |
Number of Compartments | 1 |
Number of Doors | 2 |
Insulated | Yes |
Product Type | Meal Delivery Cart |
Pass-Through/Non-Pass-Through | Non-Pass-Through |
NSF Certified | Yes |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 38 1/4 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 31 in, Inside Height 26 1/4 in, Inside Width 21 1/8 in, Overall Height 42 3/4 in, Product Type Meal Delivery Cart, Color Granite Gray, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Number of Trays 5, Overall Width 30 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Bottom Grate 21 X 17 (Y7140)
- HOBART Orifice (36) (719951-00036)
- OXO INTERNATIONAL Apple CorerSlicer (32681)
- ANALOX SENSOR TECHNOLOGY Ax60 Package 1Central Display UnitCo2 Sensor Un (AP1)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- LAKESIDE Stainless Steel Deep Shelf Cart; 700 Lb Capacity, 2 Shelf, 21"x49" (757)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- Cambro Food Service Carts