Shop All Food Service Carts
Cambro
Meal Delivery Cart, 42 3/4"H, Polyethylene
Mfr # EAMDC1520S10191
Zoro # G8630112
product price: $2,210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,210.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Granite Gray
- Number of Compartments 1
- Number of Trays 10
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDC1520S10191
- Zoro # G8630112
- UPC # 099511240814
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 5 in |
Details
Item | Meal Delivery Cart |
Material | Polyethylene |
Color | Granite Gray |
Number of Compartments | 1 |
Number of Trays | 10 |
Number of Doors | 1 |
Pass-Through/Non-Pass-Through | Non-Pass-Through |
Product Type | Meal Delivery Cart |
Insulated | Yes |
NSF Certified | Yes |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 38 1/4 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 31 in, Inside Height 26 1/4 in, Inside Width 21 1/8 in, Overall Height 42 3/4 in, Product Type Meal Delivery Cart, Color Granite Gray, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 30 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2E-Z3808)
- KARAT EARTH 8 in x 8 in Bagasse Clamshells, PK200 (KE-BHC88-1C)
- INTERNATIONAL STORAGE SYSTEMS Support, Shelf , Gold Bond, Plst (I07/CLIPS)
- LAMBRO Lambro 351GR/351G Wall Cap, Plastic, Gray, For Round Ducts (351GR/351G)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- INTERNATIONAL CONCEPTS Mission Server, Unfinished (SV-31)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- Cambro Food Service Carts