Shop All Trays and Platters
Cambro
Market Tray, 11/16 x 17 13/16 in, Black
Mfr # EA1826MT110
Zoro # G800424249
product price: $26.59
/ea
Sold in multiples of 6 for $159.54
$159.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fiberglass
- NSF Certified Yes
- Product Type Market Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1826MT110
- Zoro # G800424249
- UPC # 099511133970
- Country of Origin United States
- Category Trays and Platters
Details
Item | Market Tray 18" x 26" Black |
Color | Black |
Material | Fiberglass |
NSF Certified | Yes |
Product Type | Market Tray |
Description
Market Tray 18 In. x 26 In. Black, Overall Height 3/4 in, Product Type Market Tray, Color Black, Features Available in 5 Eye-Catching Colors, Designed from Impact Resistant Fiberglass with Reinforced Rims, Dishwasher Safe, Merchandise Salads, Desserts, Hors D'oeuvres and Pastries, Pans Feature a 2 in (5 cm) Deep Rim for Ready to Eat Foods, Stacks for Quick, Hygienic Drying, Trays Feature a Low Profile with Narrow Rim, Material Fiberglass, Overall Width 17 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Heat Lamp - Ptfe Coated , 230V/250W, Clear (02.30.100.00)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- ALLPOINTS Flat Roller (262624)
- SIMPLESET Tile&Stone Thinst Wht Gl (STTSW1-2)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red (EA1216FF163)
- CAMBRO Cafeteria Tray, 18 in L, Horizon Blue (EA1418105)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- TABLECRAFT Ridal Basket, Oval, Black, PK12 (M2474)
- Cambro Trays and Platters