Shop All Trays and Platters
Cambro
Market Pan, 1 1/2 x 8 7/8 in, White
Mfr # EA92615MT148
Zoro # G100424420
product price: $17.89
/ea
Sold in multiples of 12 for $214.68
$214.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fiberglass
- Product Type Market Pan
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA92615MT148
- Zoro # G100424420
- UPC # 099511169764
- Country of Origin United States
- Category Trays and Platters
Details
Item | Market Tray 9" x 26"X 1.5" White |
Color | White |
Material | Fiberglass |
Product Type | Market Pan |
NSF Certified | Yes |
Description
Market Tray 9 In. x 26 In.X 1.5 In. White, Overall Height 1 1/2 in, Product Type Market Pan, Color White, Features Available in 5 Eye-Catching Colors, Designed from Impact Resistant Fiberglass with Reinforced Rims, Dishwasher Safe, Merchandise Salads, Desserts, Hors D'oeuvres and Pastries, Pans Feature a 2 in (5 cm) Deep Rim for Ready to Eat Foods, Stacks for Quick, Hygienic Drying, Trays Feature a Low Profile with Narrow Rim, Material Fiberglass, Overall Width 8 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Pilot Burner - Lp (M1222X)
- CRAZY CUPS Crazy Cups Flavored Coffee Decaf Pumpkin Caramel Spice-80 Ct (WM-CC-D-PumpkinCaramel-80)
- VULCAN HART 304 Ss Flex 3/8 Od X 12 Left Tube (00-851614-00002)
- ALLPOINTS Pizza Screen 12" (185526)
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red (EA1216FF163)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- CAMBRO Textured Surface Tray, 17 3/4 in L, Red (EA1418FF163)
- CAMBRO Economy Cafeteria Tray, 25 3/4 in L, Blue (EA1826CL142)
- CARLISLE FOODSERVICE Cafeteria Tray, 16 in L, Blue (CT121614)
- Cambro Trays and Platters