Shop All Measuring Utensils
Cambro
Liquid Measuring Cup, 1 Qt., Clear, PK12
Mfr # CA100MCCW135
Zoro # G3641626
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material polycarbonate
- Color Clear
- Height 6 in
- Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CA100MCCW135
- Zoro # G3641626
- UPC # 099511310111
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 6 in |
Width | 4 11/16 in |
Length | 6 1/4 in |
Overall Height | 6 in |
Overall Width | 4 11/16 in |
Overall Length | 6 1/4 in |
Details
Item | Polycarbonate Measuring Cup |
Capacity | 1 qt |
Material | polycarbonate |
Color | Clear |
Handle Color | Clear |
Handle Type | Molded |
Standards | NSF |
Handle Style | Molded |
Graduation Subdivisions | 1 qt |
Product Type | Measuring Cup |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Description
Polycarbonate Measuring Cup, Overall Height 6 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 qt, Overall Length 6 1/4 in, Overall Width 4 11/16 in, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Flatware Basket, Plastic, 8-Compartments (FWB8)
- ACCUREX Motor, Mcm, A0810B3214 (304842)
- BRITA Stream Wtr Pitcher Blu (36219)
- AMERICAN RANGE Valve 1/8 Mpt X 3/8-27 (A80104)
- CAMBRO Cambro Plastic 4 qt. Clear Measuring Cup (400MCCW135)
- CAMBRO Dry Measuring Cup, 1 Cup, Clear, PK12 (CA25MCCW135)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CAMBRO Liquid Measuring Cup, 2 Qt., Clear, PK12 (CA200MCCW135)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- AMERICAN METALCRAFT 1/4 cup Measuring Cup (MCL14)
- Cambro Measuring Utensils