Shop All Measuring Utensils
Cambro
Liquid Measuring Cup, 1 Pint, Clear, PK12
Mfr # CA50MCCW135
Zoro # G3721496
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 pt
- Material polycarbonate
- Color Clear
- Handle Type Molded
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA50MCCW135
- Zoro # G3721496
- UPC # 099511316120
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 4 3/4 in |
Width | 3 3/8 in |
Length | 5 in |
Overall Length | 5 in |
Overall Width | 3 3/8 in |
Overall Height | 4 3/4 in |
Details
Item | Polycarbonate Measuring Cup |
Capacity | 1 pt |
Material | polycarbonate |
Color | Clear |
Handle Type | Molded |
Handle Color | Clear |
Standards | NSF |
Graduation Subdivisions | 1 pt |
Product Type | Measuring Cup |
Handle Style | Molded |
Dry/Liquid | Dry, Liquid |
NSF Certified | Yes |
Description
Polycarbonate Measuring Cup, Overall Height 4 3/4 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 pt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 pt, Overall Length 5 in, Overall Width 3 3/8 in, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Reclosable Hot Beverage Cup Lid White (DCC16RCL)
- GE Slide Drum (WE1M1067)
- HATCO Warmer Element 208V 1250W (R02.08.130D)
- FRYMASTER Nipple Blk Tbe1Nptx8 (8130669)
- CAMBRO 1 Cup Measuring Cup-135 Clear (25MCCW-135)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- CAMBRO Liquid Measuring Cup, 2 Qt., Clear, PK12 (CA200MCCW135)
- CAMBRO Dry Measuring Cup, 1 Cup, Clear, PK12 (CA25MCCW135)
- CAMBRO Liquid Measuring Cup, 1 Qt., Clear, PK12 (CA100MCCW135)
- HAROLD IMPORT CO Scoop Aluminum 350 Mm (30350)
- Cambro Measuring Utensils