Shop All Serving Plates and Bowls
Cambro
Large Bowl, 4 3/8 in Dia, 9 oz
Mfr # EAMDSB9447
Zoro # G400423918
Sold in multiples of 48 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Large Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EAMDSB9447
- Zoro # G400423918
- UPC # 099511348244
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Large Bowl |
Product Type | Large Bowl |
Description
Large Bowl, Color Meadow, Diameter 4 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Large Bowl, Capacity 9 oz, Material Polypropylene, Pattern Shoreline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIDDEN VALLEY Hidden Valley Original Light Ranch 1 oz., PK160 (14374HVR)
- AVANTI OVERLOAD (Z-BC48.10-4)
- DEL MONTE Diced Peaches and Mixed Fruit Cups, 4 oz Cups, PK16 (3755)
- ALLPOINTS Latch For Cleveland, CLE103643 (26-2155)
- CAMBRO Dinnerware Platter, 12" Dia, Black (EA120CWP110)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- CAMBRO Nappie Bowl, 5 1/4 in Dia, 15.3 oz (EA50CW110)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- FASTFOOD Rustic Birch Stoneware Round Dinnerware Set - White - 16 Piece (FA2614836)
- Cambro Serving Plates and Bowls