Shop All Serving Utensils
Cambro
Ladle, 10 9/16 in L, Clear
Mfr # EALD105135
Zoro # G100423867
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Finish Unfinished
- Handle Coating Uncoated
- Product Type Ladle
- Pour Spout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EALD105135
- Zoro # G100423867
- UPC # 099511303441
- Country of Origin United States
- Category Serving Utensils
Details
Item | Ladle |
NSF Certified | Yes |
Finish | Unfinished |
Handle Coating | Uncoated |
Product Type | Ladle |
Pour Spout | No |
Description
Ladle, Overall Length 10 9/16 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 1 oz, Color Clear, Pour Spout No, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Lamp - Ptfe120V, 60W For - Part# 02-30-265-00 (02-30-265-00)
- COMPONENT HARDWARE Swivel Arm Assembly, 12 (305Mm (KL50-Y050-12)
- JET SPRAY Bowl Cover (S6676)
- DUKE Ignition Module Intermittent (153617)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- Cambro Serving Utensils