Shop All Food Containers
Cambro
Ingredient Bin 37 gal. Slant Top White
Mfr # EAIBS37148
Zoro # G0655873
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 148
- Color White
- Load Capacity Flour: 255 lb.; Sugar: 314 lb.
- Overall Length (In.) 29 1/2 in
- Overall Width (In.) 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EAIBS37148
- Zoro # G0655873
- UPC # 099511233434
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 29 1/2 in |
Overall Width (In.) | 21 1/2 in |
Overall Length | 29 1/2 in |
Outside Width | 21-1/2" |
Outside Height | 28-1/4" |
Overall Height (In.) | 28 in |
Outside Length | 29-1/2" |
Details
Capacity (Qt.) | 148 |
Color | White |
Load Capacity | Flour: 255 lb.; Sugar: 314 lb. |
Material | Polyethylene |
Item | Ingredient Bin |
Type | Ingredient Bin |
Includes | Lid, S-Hook |
Storage Container Style | Solid Walls, Solid Bottom |
Capacity | 148 qt |
Lid Color | Clear |
Product Type | Ingredient Bin |
NSF Certified | Yes |
Dishwasher Safe | No |
Bin Style | Mobile |
First In First Out Compatible | No |
Lid Included | Yes |
Description
Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 28 in, Bin Style Mobile, Dishwasher Safe No, First In First Out Compatible No, Includes S-Hook, Product Type Ingredient Bin, Capacity 148 qt, Color White, Overall Length 29 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (6680)
- APPLICA/SPECTRUM BRANDS 17L BLK Elec Kettle (KE1500B)
- RSVP INTERNATIONAL Citrus Juicer - By The Everyday Gourmet (JUC-PYX)
- MERCER CUTLERY Sharpening Steel, 10 In. (M21010)
- CAMBRO Container Clear 4Qt (4SFSCW)
- CAMBRO Cambro 12 qt. Clear Measuring Plastic Square Container, PK6 (12SFSCW135)
- CAMBRO Food Box, Use Lid 4UKD2, PK6 (CA18263CW135)
- CAMBRO Camwear 22 qt. Polycarbonate Clear Container (RFSCW22135)
- CAMBRO Container Clear 12Qt For - Part# 12Sfscw135 (12SFSCW135)
- CAMBRO Cambro 4 qt. Round Translucent Measuring Storage Container, PK12 (RFS4PP190)
- BROILKING / CADCO BroilKing CL-3 Three 1/3 Size Clear Plastic Lids (CL-3)
- Cambro Food Containers