Shop All Food Containers
Cambro
Ingredient Bin 27 gal. Slant Top White
Mfr # EAIBS27148
Zoro # G1626484
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 108
- Color White
- Overall Length (In.) 29 5/8 in
- Load Capacity Flour: 150 lb.; Sugar: 226 lb.
- Overall Width (In.) 16 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAIBS27148
- Zoro # G1626484
- UPC # 099511235834
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 29 5/8 in |
Overall Width (In.) | 16 5/16 in |
Overall Length | 29 5/8 in |
Outside Height | 28" |
Outside Length | 29-5/8" |
Outside Width | 16-5/16" |
Overall Height (In.) | 28 in |
Details
Capacity (Qt.) | 108 |
Color | White |
Load Capacity | Flour: 150 lb.; Sugar: 226 lb. |
Material | Polyethylene |
Item | Ingredient Bin |
Includes | Lid, S-Hook |
Type | Ingredient Bin |
Storage Container Style | Solid Walls, Solid Bottom |
Capacity | 108 qt |
Lid Color | Clear |
Bin Style | Mobile |
First In First Out Compatible | No |
NSF Certified | Yes |
Lid Included | Yes |
Dishwasher Safe | No |
Description
Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 28 in, Bin Style Mobile, Dishwasher Safe No, First In First Out Compatible No, Includes S-Hook, Product Type Ingredient Bin, Capacity 108 qt, Color White, Overall Length 29 5/8 in, Overall Width 16 3/8 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVID David Roasted And Salted Original Jumbo Sunflower Seeds 5.25 oz., PK12 (2620023892)
- PLANTERS 1.75oz Planters Salted Peanuts, 12 PK (07708)
- WHIRLPOOL Fan Blade (2169142)
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Black Fruit Basket (BD3416328)
- CAMBRO 18 qt Food Storage Container (RFS18148)
- CAMBRO Container Clear 6Qt For - Part# 6Sfscw135 (6SFSCW135)
- CAMBRO Cambro 2 And 4 qt. Square Translucent Storage Container Cover Lid, PK6 (SFC2SCPP190)
- CAMBRO 18 qt CamSquare® Food Storage Container (18SFSP148)
- CAMBRO Camwear® Round 2 Quart Clear Container (CARFSCW2135)
- CAMBRO Food Box, Use Lid 4UKD3, H 6 In, PK6 (CA12186CW135)
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- Cambro Food Containers