Shop All Paper Towel Dispensers
Cambro
Handwash Accessory With Paper Towel Roll Dispenser Black
Mfr # EAHWAPR110
Zoro # G8096234
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black
- Material Plastic
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAHWAPR110
- Zoro # G8096234
- UPC # 099511242481
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Overall Depth | 21 3/8 in |
Dispenser Height | 14 9/16 in |
Dispenser Width | 11 in |
Details
Item | Paper Towel and Soap Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
For Use With | 500LCD, Mfr. No. 250LCD, UC50, UC500 |
Includes | Paper Towel Holder |
Dispenser Color | Black |
Compatible Mfg. Model Number | 500LCD, Mfr. No. 250LCD, UC50, UC500 |
Description
Paper Towel and Soap Dispenser, Material Plastic, Overall Height 14 9/16 in, Overall Width 11 in, Overall Depth 21 3/8 in, Color Black, For Use With 500LCD, Mfr. No. 250LCD, UC50, UC500, Includes Paper Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- HARPER Counter Brush, Horsehair, Wood, 14 in, Natural, Wood (453)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- REMCO Vikan 11in Waterfed Deck Scrub- Soft, Yellow (70436)
- NORTH AMERICAN PAPER NORTH AMERICAN PAPER 5510202 Hand Towel Roll Dispenser, Plastic (5510202)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- TORK Tork Wall-Mounted Paper Towel Dispenser Washstation Black/Red W6, Water Resistant (651228)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- BIG WIPES Big Wipes Cage wall/vehicle bkt (fits canister/spray bottle) (2421 0001)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- COMIDA 58 in. Paper Towel Holder with Black Ridges (CO4234066)
- Cambro Paper Towel Dispensers