Shop All Paper Towel Dispensers
Cambro
Handwash Accessory With Multi-Fold Towel Dispenser, Black
Mfr # EAHWATD110
Zoro # G7961581
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Black
- Overall Depth 21 3/8 in
- Includes Multi Fold Paper Towel Holder
- Category Type Folded Paper Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAHWATD110
- Zoro # G7961581
- UPC # 099511242139
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Overall Depth | 21 3/8 in |
Dispenser Width | 11 in |
Dispenser Height | 14 9/16 in |
Details
Item | Paper Towel and Soap Dispenser |
Dispenser Material | Plastic |
Color | Black |
Includes | Multi Fold Paper Towel Holder |
Category Type | Folded Paper Towel Dispenser |
For Use With | 500LCD, Mfr. No. 250LCD, UC50, UC500 |
Material | Plastic |
Dispenser Color | Black |
Compatible Mfg. Model Number | 500LCD, Mfr. No. 250LCD, UC50, UC500 |
Description
Paper Towel and Soap Dispenser, Material Plastic, Overall Height 14 9/16 in, Overall Width 11 in, Overall Depth 21 3/8 in, Color Black, For Use With 500LCD, Mfr. No. 250LCD, UC50, UC500, Includes Multi Fold Paper Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue (31953)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- GOODCOOK Paper Towel Holder (21984)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- MACFAUCETS Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10 (ATD-10 SS)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1) (46254)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- KIMBERLY-CLARK PROFESSIONAL Essential Electronic Hard Roll Towel Dispenser, Black, Purple Core, 12.70" x 15.76" x 9.57", Qty 1 (48860)
- Cambro Paper Towel Dispensers