Shop All Food Service Storage & Transportation
Cambro
Glass Rack, Max H 6 7/8 In, PK3
Mfr # CA16S638151
Zoro # G8067254
product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 16
- Material Plastic
- Overall Width 19 3/4 in
- Outside Rack Height (In.) 8.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA16S638151
- Zoro # G8067254
- UPC # 099511333066
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 3/4 in |
Outside Rack Height (In.) | 8.875 in |
Inside Length (In.) | 18 in |
Inside Rack Height (In.) | 8 7/8 in |
Max. Glass Diameter (In.) | 4.375 in |
Max. Glass Height (In.) | 6.875 in |
Overall Length (In.) | 19 3/4 in |
Inside Rack Length (In.) | 18 in |
Overall Height (In.) | 8.875 in |
Overall Depth (In.) | 19.75 in |
Inside Rack Width (In.) | 18 in |
Overall Width (In.) | 19 3/4 in |
Inside Width (In.) | 18 in |
Inside Rack Width | 18 in |
Maximum Cup Diameter | 4 3/8 in |
Maximum Cup Height | 6 7/8 in |
Inside Rack Height | 8 7/8 in |
Inside Rack Length | 18 in |
Inside Width | 18 in |
Inside Length | 18 in |
Outside Rack Height | 8 7/8 in |
Description
Glass Rack, Caster Material -, Caster Type -, Material Plastic, Maximum Cup Height 6 7/8 in, Maximum Cup Diameter 4 3/8 in, For Use With Stemware, Tumbler, Maximum Handling Temperature 200 Degrees F, Includes -, Inside Length 18 in, Inside Rack Height 8 7/8 in, Inside Rack Length 18 in, Inside Rack Width 18 in, Inside Width 18 in, Product Type Glass Rack, Color Gray, Number of Compartments 16, Outside Rack Height 8 7/8 in, Overall Depth 19 3/4 in, Overall Height 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN 6073 Great Northern Red Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (706698LML)
- ALLPOINTS Tip, Crutch , F/ 7/8"Tube, Wht (1211045)
- MCCAFE Irish Mocha K-Cup, PK24, 24PK (5000365843)
- AIR VENT 4 in. H X 16 in. L White Aluminum Undereave Vent (84226)
- CAMBRO Camcruiser Vending Cart With Umbrella Bl (EACVC55110)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- Cambro Food Service Storage & Transportation