Shop All Food Service Storage & Transportation
Cambro
Glass Rack, 19.75" L, Gray
Mfr # EA16S958151
Zoro # G700421515
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 16
- Color Gray
- Overall Length 19 3/4 in
- Overall Height 12 1/8 in
- Overall Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EA16S958151
- Zoro # G700421515
- UPC # 099511333165
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Length | 19 3/4 in |
Overall Height | 12 1/8 in |
Overall Width | 19 3/4 in |
Maximum Cup Diameter | 4 3/8 in |
Maximum Cup Height | 10 1/8 in |
Details
Item | Glass Rack |
Number of Compartments | 16 |
Color | Gray |
Material | Plastic |
For Use With | Camdolly, Camrack Cover |
Maximum Handling Temperature | 200 Degrees F |
NSF Certified | Yes |
Product Type | Glass Rack |
Description
Glass Rack, Material Plastic, Maximum Cup Height 10 1/8 in, Maximum Cup Diameter 4 3/8 in, For Use With Camdolly, Camrack Cover, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Gray, Number of Compartments 16, Overall Depth Not Applicable, Overall Height 12 1/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK IT AQUA CARE H20 Thickened Beverage Rtu Water Nectar Consistency Gluten Free, PK4 (B480-A7044)
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum (ACOL12M)
- CARNATION Carnation Sweetened Condensed Milk 14 oz. Can, PK24 (10050000110817)
- SOLO CUP PLASTIC 18 OZ (SQ1830)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP280WSTSW110)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- CAMBRO Cambro UPC300131 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Brown (UPC300131)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- Cambro Food Service Storage & Transportation