Shop All Cart Covers
Cambro
GBCTUGNPR11CLR Camshelving Vinyl Cover for UGNPR11F18480
Mfr # 214UGN11CVR
Zoro # G611635735
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214UGN11CVR
- Zoro # G611635735
- Country of Origin China
- Category Cart Covers
Description
Use this Cambro GBCTUGNPR11CLR Camshelving vinyl cover for UGNPR11F18480 to protect and cover your trolley rack during storage or transport. It is designed to fit over the Cambro Camshelving UGNPR11F18480 GN 1/1 full size food pan trolley rack and it prevents contaminants or debris from soiling food. It is constructed of durable vinyl material that can handle hot and cold food content and it can even hold food pans from ovens of up to 350 degrees Fahrenheit. Plus the smooth vinyl makes this easy to wipe down and keep clean!Two heavy-duty zippers open on one end for easy access and convenient end loading so that you don't have to completely take the cover off to access food pans. A transparent panel located at eye-level provides quick identification and clear visibility of contents. Reinforced piping creates structure and further protection along the seams. Shield your food from freezer to oven with this heavy-duty food pan trolley cover!Overall Dimensions:Length: 26''Width: 18 5/8''Height: 60 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDMF104166)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T4)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- Cambro Cart Covers