Shop All Food Service Storage & Transportation
Cambro
Full Size Half Drop Glass Rack Extender
Mfr # EA9E2151
Zoro # G600423053
product price: $12.89
/ea
Sold in multiples of 12 for $154.68
$154.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Color Gray
- NSF Certified No
- Exterior Length 19 5/8 in
- Compartment Size 5 7/8 x 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA9E2151
- Zoro # G600423053
- UPC # 099511330393
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Exterior Length | 19 5/8 in |
Compartment Size | 5 7/8 x 5 7/8 in |
Inside Rack Height | 1 5/8 in |
Exterior Width | 19 5/8 in |
Details
Item | Full Size Half Drop Glass Rack Extender |
Number of Compartments | 9 |
Color | Gray |
NSF Certified | No |
Product Type | Half Drop Glass Rack Extender |
Description
Full Size Half Drop Glass Rack Extender, Compartment Size 5 7/8 x 5 7/8 in, Exterior Length 19 5/8 in, Exterior Width 19 5/8 in, Inside Rack Height 1 5/8 in, Product Type Half Drop Glass Rack Extender, Color Gray, Number of Compartments 9, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS EZ-JECT ASSEMBLY (DLTP9845)
- TABLECRAFT Bell SS Water Pitcher, Mirror, 2 Qt (202)
- RSVP INTERNATIONAL Condiment Spreader (MAYO-8)
- HOBART Weldment, Drain (00-919725)
- CAMBRO Sheet Pan Rack, 72.38 in H, Plastic (EAUPR1826FPA20580)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- CAMBRO Cambro UC250110 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gallon Capacity, Black (UC250110)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- CAMBRO 9 x 9 Camrack® Peg Rack (PR314L40151)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- Cambro Food Service Storage & Transportation