Shop All Food Service Storage & Transportation
Cambro
Full Size Full Drop Glass Rack Extender
Mfr # EA49E1151
Zoro # G000423059
product price: $16.65
/ea
Sold in multiples of 12 for $199.80
$199.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 49
- Color Gray
- Compartment Size 2 7/16 x 2 7/16 in
- Exterior Length 19 5/8 in
- Product Type Full Drop Glass Rack Extender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA49E1151
- Zoro # G000423059
- UPC # 099511330249
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Compartment Size | 2 7/16 x 2 7/16 in |
Exterior Length | 19 5/8 in |
Exterior Width | 19 5/8 in |
Inside Rack Height | 1 5/8 in |
Details
Item | Full Size Full Drop Glass Rack Extender |
Number of Compartments | 49 |
Color | Gray |
Product Type | Full Drop Glass Rack Extender |
NSF Certified | No |
Description
Full Size Full Drop Glass Rack Extender, Compartment Size 2 7/16 x 2 7/16 in, Exterior Length 19 5/8 in, Exterior Width 19 5/8 in, Inside Rack Height 1 5/8 in, Product Type Full Drop Glass Rack Extender, Color Gray, Number of Compartments 49, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE PROUDLY SERVE Cups, Cold, 16Oz 1000PK (SBK12420820)
- ZURN Drain Cover, 5" (PN400-5B-GRID)
- HOBART Lockwasher (WL-012-08)
- CECILWARE Hi Limit Thermostat (410-00201)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- CAMBRO Camcruiser Vending Cart With Umbrella Bl (EACVC55110)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA9RS9110)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- CAMBRO Camcarrier® UPCH 4 Full Size 4" Deep Pans 110V Black (EAUPCH400110)
- CAMBRO Peg Rack19-3/4 x 19-3/ x 3 1/4, PK6 (CAPR314151)
- COMMERCIAL Flat Wire Bread Rack Tray (8BKP-301TRAY-RED)
- Cambro Food Service Storage & Transportation