Shop All Food Service Storage & Transportation
Cambro
Food Transporter, Top-Load, Black
Mfr # EAEPPMBWSTSW110
Zoro # G8622850
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Food Transporter
- NSF Certified Yes
- Loading Orientation Top-Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAEPPMBWSTSW110
- Zoro # G8622850
- UPC # 099511044290
- Country of Origin United States
- Category Food Service Storage & Transportation
Details
Item | Food Transporter |
Color | Black |
Product Type | Food Transporter |
NSF Certified | Yes |
Loading Orientation | Top-Load |
Description
Food Transporter, Holding Capacity 13 x 13 x 11 in Milk Crate, Material Polypropylene, Product Type Food Transporter, Color Black, NSF Certified Yes, Loading Orientation Top-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER 24X .500Id Oil Discharge Hose (8101845)
- STALK MARKET 24oz PLA Salad Bowl, 300PK (PLA-SB24)
- ALLIANCE BELT 3VX530 (M412090)
- VOLLRATH Slotted Spoon, 15 In (46985)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- CAMBRO Full Size Half Drop Glass Rack Extender (EA9E2151)
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP260SW110)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- Cambro Food Service Storage & Transportation