Shop All Food Service Storage & Transportation
Cambro
Food Transporter, Top-Load, Black
Mfr # EAEPP180LHSW110
Zoro # G8618538
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Pans
- Gastronorm Dimension GN 1/1
- Loading Orientation Top-Load
- Product Type Food Transporter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAEPP180LHSW110
- Zoro # G8618538
- UPC # 099511710737
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Gastronorm Dimension | GN 1/1 |
Details
Item | Food Transporter |
Color | Black |
For Use With | Pans |
Loading Orientation | Top-Load |
Product Type | Food Transporter |
NSF Certified | Yes |
Description
Food Transporter, Holding Capacity (2) 4 in Deep, (4) 2 1/2 in Deep, 6 in Deep, 8 in Deep, Pan Size 8 in, For Use With Pans, Material Polypropylene, Product Type Food Transporter, Color Black, Gastronorm Dimension GN 1/1, NSF Certified Yes, Loading Orientation Top-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPER PRODUCTS Humidity Control Heater (704415)
- ALLIANCE ASSY LINT SCREEN ST 73 1 (M400523)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- GATORADE Gatorade Powder Fruit 1 Gal (03808)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- CAMBRO Camcruiser Vending Cart With Umbrella Bl (EACVC55110)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826CW148)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- Cambro Food Service Storage & Transportation