Shop All Food Service Storage & Transportation
Cambro
Food Transporter, Top-Load, Black
Mfr # EAEPP140SW110
Zoro # G8616401
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With GoBox Beverage, Pans
- NSF Certified Yes
- Loading Orientation Top-Load
- Product Type Food Transporter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAEPP140SW110
- Zoro # G8616401
- UPC # 099511084258
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Gastronorm Dimension | GN 1/1 |
Details
Item | Food Transporter |
Color | Black |
For Use With | GoBox Beverage, Pans |
NSF Certified | Yes |
Loading Orientation | Top-Load |
Product Type | Food Transporter |
Description
Food Transporter, Holding Capacity 4 in Deep, Pan Size 4 in, For Use With GoBox Beverage, Pans, Material Polypropylene, Product Type Food Transporter, Color Black, Gastronorm Dimension GN 1/1, NSF Certified Yes, Loading Orientation Top-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Element, Griddle 240V 2700W (351360-2)
- HATCO High Limit Control 163K, 1/4 X 4, 20 (02-16-116-00)
- SOMERSET Relay - 100/120V For - Part# 5000-150 (5000-150)
- ILCO Ilco: BOTTOM RAIL LOCK 1 - 7/8" (ILCO-BRL-01)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CAMBRO Camcruiser Vending Cart With Umbrella Bl (EACVC55110)
- CAMBRO Portable Bar, 54 in L (EABAR540110)
- WALL CONTROL Commercial Kitchen Pegboard Rack, White/Black (35-IKTH-200-WB)
- Cambro Food Service Storage & Transportation