Shop All Food Service Storage & Transportation
Cambro
Food Transport Cart, Side-Load, Dark Brown
Mfr # EAUPCS400131
Zoro # G8628642
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Food Transport Cart
- NSF Certified Yes
- Loading Orientation Side-Load
- Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAUPCS400131
- Zoro # G8628642
- UPC # 099511045648
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Gastronorm Dimension | GN 1/1; GN 1/2; GN 1/3 |
Details
Item | Food Transport Cart |
Product Type | Food Transport Cart |
NSF Certified | Yes |
Loading Orientation | Side-Load |
Description
Food Transport Cart, Holding Capacity (6) 2 1/2 in Deep, Pan Size 4 in, Material Nylon (Latch), Product Type Food Transport Cart, Color Dark Brown, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Rocker Switch 9/16 X 1-1/8 Spst (1063)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL9540)
- ALLPOINTS Bullet Foot 3-1/2H 9/16" D. Hole (281182)
- HOBART Plug, Wash Arm - Large (00-106769)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400SP110)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP180LHSW110)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- CAMBRO Tray Rack, 19 3/4 x 19 3/4, PK6 (CAOETR314151)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- Cambro Food Service Storage & Transportation