Shop All Food Service Carts
Cambro
Food Transport Cart, Dark Brown
Mfr # EA1826DBCSP131
Zoro # G100404552
product price: $2,474.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,474.99
Free 30-Day Returns
Key Features
- For Use With Food Storage Boxes
- NSF Certified Yes
- Compartment Size 18 1/16 x 26 x 25 9/16 in
- Product Type Food Transport Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1826DBCSP131
- Zoro # G100404552
- UPC # 099511212897
- Country of Origin United States
- Category Food Service Carts
Dimensions
Compartment Size | 18 1/16 x 26 x 25 9/16 in |
Details
Item | Food Transport Cart |
For Use With | Food Storage Boxes |
NSF Certified | Yes |
Product Type | Food Transport Cart |
Description
Food Transport Cart, Compartment Size 18 1/16 x 26 x 25 9/16 in, For Use With Food Storage Boxes, Includes (2) Rigid with Brakes, (2) Swivel, Material Metal (Pan), Product Type Food Transport Cart, Caster Type (2) Rigid with Brake, (2) Swivel, Color Dark Brown, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Quarantine Snack Box, 42 Assorted Snacks, 5 lb Box (700-00085)
- HEINZ Heinz Allegro Italian Pizza Sauce 105 oz., PK6 (10078485304309)
- ESCALI Refrigerator/Freezer Thermometer, Digital (THDGRF)
- TERRA Terra Chips Blues Potato Chips, PK24 (T78920)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- Cambro Food Service Carts