Shop All Food Containers
Cambro
Food Storage Container, Clear
Mfr # EARFS8PP190
Zoro # G800424270
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 10 7/8 in
- Maximum Temperature 160 Degrees F
- Dishwasher Safe Yes
- Includes Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EARFS8PP190
- Zoro # G800424270
- UPC # 099511323920
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height | 10 7/8 in |
Overall Diameter | 9 15/16 in |
Details
Color | Clear |
Item | Food Storage Container |
Maximum Temperature | 160 Degrees F |
Dishwasher Safe | Yes |
Includes Handle | Yes |
Minimum Temperature | -40 Degrees F |
Microwaveable | No |
Product Type | Food Storage Container |
Freezer Safe | Yes |
Graduated | Yes |
Includes Lid | No |
NSF Certified | Yes |
Description
Food Storage Container, Capacity 8 qt, Color Clear, Overall Height 10 7/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 9 15/16 in, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- HEATCRAFT Blade (22901601)
- RSVP INTERNATIONAL White Marble Cheese Slicer (WMCS)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 20 oz (TGS06SC)
- CAMBRO Crock, Brown (EACP27195)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSPP190)
- CAMBRO Food Box, Use Lid 4UKD3, H 6 In, PK6 (CA12186CW135)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- CAMBRO Cambro Plastic Round 6 qt. White Poly Container (RFS6148)
- CAMBRO Lid-Round Clear 1 Qt (RFSCWC1)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 4qt, 8 4/5w x 8 3/4d x 4 3/4h, Clear (FG630400CLR)
- Cambro Food Containers