Shop All Food Pans
Cambro
Food Pan, Third, Translucent, PK6
Mfr # CA36PP190
Zoro # G0819533
product price: $47.45
/pk 6, $7.91/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 15/16 in
- Material polypropylene
- Pan Size Third Size
- Capacity 5.6 qt
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 15/16 in |
Pan Size | Third Size |
Depth | 6 in |
Length | 12 3/4 in |
Overall Depth | 6 in |
Overall Length | 12 3/4 in |
Overall Width | 6 15/16 in |
Details
Item | Food Pan |
Material | polypropylene |
Capacity | 5.6 qt |
Product Type | Food Pan |
Dishwasher Safe | Yes |
Compatible Pan Type | Third Size |
Anti-Jam | No |
Oven Safe | No |
NSF Certified | Yes |
Pan Shape | Rectangular |
Freezer Safe | No |
Description
Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 5.6 qt, Compatible Pan Type Third Size, Gauge -, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Premium Parboiled Rice 50lbs (R1PX50550)
- THRIFCO PLUMBING Rubber Washing Machine Hose, 1Ft, Y Mixer Hose with 3/4 Inch (4400747)
- TURBOCHEF Cooking Basket, Ptfe , Solid (I1-9166)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Chickpea Flour 16 oz. Resealable Pouches, PK4 (1260S164)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 (SFC12453)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA42CW135)
- CAMBRO Lid, Pan , 1/3 Size, Fliplid, Notch (30CWLN(135))
- CAMBRO Lid, Pan - 1/3 Size W/Handle (SP-308)
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD(135))
- CAMBRO Cambro - Camwear Food Pan, 1/3 Size, 6" Deep, Polycarbonate, Clear, NSF (36CW135)
- VOLLRATH Pan, Half-Size Long, 1.9 Qt (30512)
- Cambro Food Pans