Shop All Food Pans
Cambro
Food Pan, Third Size, Clear, PK6
Mfr # CA34CW135
Zoro # G2097864
product price: $59.99
/pk 6, $10.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 15/16 in
- Pan Size Third Size
- Material polycarbonate
- Depth 4 in
- Capacity 3.8 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 15/16 in |
Pan Size | Third Size |
Depth | 4 in |
Length | 12 3/4 in |
Overall Width | 6 15/16 in |
Overall Length | 12 3/4 in |
Overall Depth | 4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Capacity | 3.8 qt |
Product Type | Food Pan |
Anti-Jam | No |
Dishwasher Safe | Yes |
Pan Shape | Rectangular |
Oven Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Compatible Pan Type | Third Size |
Description
Food Pan, Overall Depth 4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.8 qt, Compatible Pan Type Third Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Medium Striped Baggy Cargo Chef Pants (1059M)
- P TEC PRODUCTS Ultra Violet Resistant Dryer Vent Hood (NPVT)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- EARTHSTONE WOODFIRE OVENS Pilot Burner/Igniter Sensor (ESO-IGNPFS)
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD-135)
- CAMBRO Lid For Clear 12Qt Lettu Ce Bkt (RFSCWC12(135))
- CAMBRO Cover, Notched , Flat, 1/9 Sz (90CWCN(135))
- CAMBRO 1/2 X 6" Clear Pan (26CW(135))
- CAMBRO Lid, Flat , Full Food Pan, Clear (10CWC(135))
- CAMBRO Food Pan, Half Size, Translucent, PK6 (CA26PP190)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- Cambro Food Pans