Shop All Food Pans
Cambro
Food Pan, Sixth, Translucent, PK6
Mfr # CA64PP190
Zoro # G3430917
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Width 6 3/8 in
- Pan Size Sixth Size
- Capacity 1.6 qt
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 6 3/8 in |
Pan Size | Sixth Size |
Depth | 4 in |
Length | 6 15/16 in |
Overall Depth | 4 in |
Overall Length | 6 15/16 in |
Overall Width | 6 3/8 in |
Details
Item | Food Pan |
Material | polypropylene |
Capacity | 1.6 qt |
Product Type | Food Pan |
Oven Safe | No |
Pan Shape | Rectangular |
NSF Certified | Yes |
Freezer Safe | No |
Dishwasher Safe | Yes |
Compatible Pan Type | Sixth Size |
Anti-Jam | No |
Description
Food Pan, Overall Depth 4 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 1.6 qt, Compatible Pan Type Sixth Size, Gauge -, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Rocker Switch 7/8 X 1-1/2 Dpst (05930-011-49-55)
- DEXTER RUSSELL Clam Knife, 3 In, Poly, White (10443)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- TOUCH OF COLOR Cobalt Blue Beverage Napkins, 5"x5", 600PK (803147B)
- CAMBRO Food Pan, Half Size, Clear, PK6 (CA26CW135)
- CAMBRO Lid, Shaker , Medium Ground, Rose (96SKRLM(408))
- CAMBRO Lid Food Pan With Handle Clear (10CWCH135)
- CAMBRO Pan Poly Half X 4 - 135 Clear (24CW-135)
- CAMBRO Food Pan, Full Size, Translucent, PK6 (CA14PP190)
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW-135)
- CARLISLE FOODSERVICE DuraPan Food Pan, Full Size, PK6 (607002)
- Cambro Food Pans