Shop All Food Pans
Cambro
Food Pan, Ninth Size, Clear, PK6
Mfr # CA94CW135
Zoro # G0629142
product price: $36.25
/pk 6, $6.04/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Pan Size Ninth Size
- Material polycarbonate
- Capacity 0.9 qt
- Depth 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 1/4 in |
Pan Size | Ninth Size |
Depth | 3 13/16 in |
Length | 6 15/16 in |
Overall Depth | 4 in |
Overall Length | 6 15/16 in |
Overall Width | 4 1/4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Capacity | 0.9 qt |
Product Type | Food Pan |
NSF Certified | Yes |
Freezer Safe | No |
Pan Shape | Rectangular |
Compatible Pan Type | Ninth Size |
Dishwasher Safe | Yes |
Oven Safe | No |
Anti-Jam | No |
Description
Food Pan, Overall Depth 4 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 0.9 qt, Compatible Pan Type Ninth Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ KLEEN 16 in x 16 in Mesh Air Filter (97644317)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Lemonade (159016040)
- DICK AND JANE Dick And Jane Farmers Market Vanilla Snacks 1 oz. Pouch, PK120 (ES1003)
- HOBART Indicator Knob (824277)
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (20CWCH-135)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 (96SKRC135)
- CAMBRO Drain Tray 1/3 Size-135 Clear (SP-309)
- CAMBRO Lid, Pan - 1/4 Size -135 W/Handle (40CWCH-135)
- CAMBRO Lid Forcontainer Rapid Cool256 (SFC12)
- CAMBRO 1/2 X 6" Clear Pan (26CW(135))
- VOLLRATH 1/6 Size 2 1/2 in Steam Table Pan (20629)
- Cambro Food Pans