Shop All Food Pan Lids
Cambro
Food Pan Lid, Third Size, Clear, PK6
Mfr # CA30CWCH135
Zoro # G1045326
product price: $45.55
/pk 6, $7.59/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Fits Pan Size Third
- Height 1 in
- Handle Design Molded In
- Product Type Food Pan Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA30CWCH135
- Zoro # G1045326
- UPC # 099511328871
- Country of Origin United States
- Category Food Pan Lids
Dimensions
Fits Pan Size | Third |
Height | 1 in |
Overall Width | 6 15/16 in |
Overall Length | 12 3/4 in |
Overall Depth | 1 in |
Details
Item | Food Pan Lid |
Material | Polycarbonate |
Handle Design | Molded In |
Product Type | Food Pan Lid |
Freezer Safe | No |
Oven Safe | No |
Anti-Jam | No |
Color | Clear |
Dishwasher Safe | Yes |
Compatible Pan Type | Third Size |
NSF Certified | Yes |
Description
Food Pan Lid, Overall Depth 1 in, Overall Length 12 3/4 in, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Third Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 10 oz, White/Green, 50PK (370PLA-PLANET)
- FAME FABRICS Smock, Unisex, Burgundy, K71, MD (79141)
- KOLD-DRAFT Cam Arm Limit Switch Magnetic (102150501)
- GARLAND Lava Rock (7Lb Bag) (153631-10)
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWC135)
- CAMBRO Cambro - Camwear Food Pan Cover, 1/2 Size, Polycarbonate, Clear, NSF (20CWC135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWC135)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- CAMBRO Food Pan Lid, Full Size, Clear, PK6 (CA10CWC135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWCH135)
- ARAVEN LID AIRTIGHT FOR GN1/9 FOOD PANS TRANSPARENT (04014)
- Cambro Food Pan Lids