Shop All Food Pan Lids
Cambro
Food Pan Lid, Sixth Size, Clear, PK6
Mfr # CA60CWC135
Zoro # G1651605
product price: $25.99
/pk 6, $4.33/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Fits Pan Size Sixth
- Height 25/64 in
- Product Type Food Pan Lid
- Overall Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA60CWC135
- Zoro # G1651605
- UPC # 099511327010
- Country of Origin United States
- Category Food Pan Lids
Dimensions
Fits Pan Size | Sixth |
Height | 25/64 in |
Overall Width | 6 3/8 in |
Overall Depth | 3/8 in |
Overall Length | 6 15/16 in |
Details
Item | Food Pan Lid |
Material | polycarbonate |
Product Type | Food Pan Lid |
Oven Safe | No |
Compatible Pan Type | Sixth Size |
NSF Certified | Yes |
Freezer Safe | No |
Anti-Jam | No |
Dishwasher Safe | Yes |
Color | Clear |
Description
Food Pan Lid, Overall Depth 3/8 in, Overall Length 6 15/16 in, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- TURBO AIR Fan Motor - Evap/Condensor (3963328120)
- ANTUNES Lubricant, Petrol-Gel 4 (2140116)
- STANDARD KEIL Glass Globe Temp Pc3-1/4" Dia. X 6-3/4" For - Part# 6416-1026-6401 (6416-1026-6401)
- CAMBRO Cambro - Camwear Food Pan Cover, 1/2 Size, Polycarbonate, Clear, NSF (20CWC135)
- CAMBRO Food Pan Lid, Third Size, Clear, PK6 (CA30CWCH135)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- CAMBRO Food Pan Lid, Full Size, Clear, PK6 (CA10CWC135)
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWC135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWCH135)
- CORE KITCHEN Suction Lid Set Slcn 5Pc (AC29906)
- Cambro Food Pan Lids