Shop All Food Pan Lids
Cambro
Food Pan Lid, Half Size, Clear, PK6
Mfr # CA20CWC135
Zoro # G1917727
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Fits Pan Size Half
- Height 25/64 in
- Product Type Food Pan Lid
- Compatible Pan Type Half Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CA20CWC135
- Zoro # G1917727
- UPC # 099511326952
- Country of Origin United States
- Category Food Pan Lids
Dimensions
Fits Pan Size | Half |
Height | 25/64 in |
Overall Length | 12 3/4 in |
Overall Depth | 3/8 in |
Overall Width | 10 7/16 in |
Details
Item | Food Pan Lid |
Material | polycarbonate |
Product Type | Food Pan Lid |
Compatible Pan Type | Half Size |
Color | Clear |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Anti-Jam | No |
Description
Food Pan Lid, Overall Depth 3/8 in, Overall Length 12 3/4 in, NSF Certified Yes, Overall Width 10 7/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Half Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOUR Armour Bourbon Barbecue Vienna Sausage 4.6 oz., PK24 (5410093826)
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- STAR MANUFACTURING Thermostat (2T-6447)
- PEANUT BUTTER & CO Smooth Operator 16 oz. All Natural Smooth Peanut Butter, PK6 (17010001)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWC135)
- CAMBRO Food Pan Lid, Full Size, Clear, PK6 (CA10CWC135)
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWCH135)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWCH135)
- CPC 2049-00-100 Steamtable Lid, 100PK (2049-00-100 CPC)
- CARLISLE FOODSERVICE Notched Food Pan Lid, Sixth-Size, PK6 (10311U07)
- Cambro Food Pan Lids