Shop All Food Pan Lids
Cambro
Food Pan Lid, Full Size, Clear, PK6
Mfr # CA10CWC135
Zoro # G1466263
product price: $93.49
/pk 6, $15.58/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Fits Pan Size Full
- Height 13/32 in
- Product Type Food Pan Lid
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA10CWC135
- Zoro # G1466263
- UPC # 099511326938
- Country of Origin United States
- Category Food Pan Lids
Dimensions
Fits Pan Size | Full |
Height | 13/32 in |
Overall Length | 20 7/8 in |
Overall Width | 12 3/4 in |
Overall Depth | 7/16 in |
Details
Item | Food Pan Lid |
Material | Polycarbonate |
Product Type | Food Pan Lid |
NSF Certified | Yes |
Compatible Pan Type | Full Size |
Color | Clear |
Anti-Jam | No |
Freezer Safe | No |
Oven Safe | No |
Dishwasher Safe | Yes |
Description
Food Pan Lid, Overall Depth 7/16 in, Overall Length 20 7/8 in, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Full Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Spout Assembly, Stainle (KS11-12-X010)
- DEXTER RUSSELL Frosting Spatula 65 In (17433)
- BUNN Airpot, Lever-Action, 102 oz (32130)
- ELIASON Pin, Top (Assy, 7/8" Pin) (150-115)
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWC135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWCH135)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- CAMBRO Cambro - Camwear Food Pan Cover, 1/2 Size, Polycarbonate, Clear, NSF (20CWC135)
- CAMBRO Food Pan Lid, Third Size, Clear, PK6 (CA30CWCH135)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWC135)
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT (91003)
- Cambro Food Pan Lids