Shop All Food Pans
Cambro
Food Pan, Half Size Long, Clear, PK6
Mfr # CA24LPCW135
Zoro # G0648593
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size Long
- Width 6 3/8 in
- Material polycarbonate
- Depth 4 3/16 in
- Capacity 5.3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Half Size Long |
Width | 6 3/8 in |
Depth | 4 3/16 in |
Length | 20 7/8 in |
Overall Length | 20 7/8 in |
Overall Width | 6 3/8 in |
Overall Depth | 4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Capacity | 5.3 qt |
Product Type | Food Pan |
Compatible Pan Type | Half Size Long |
Anti-Jam | No |
Freezer Safe | No |
Pan Shape | Rectangular |
Dishwasher Safe | Yes |
Oven Safe | No |
NSF Certified | Yes |
Description
Food Pan, Overall Depth 4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 5.3 qt, Compatible Pan Type Half Size Long, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Classic Solid Pot Holder 100% Cotton Terry White (32513)
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34-S0289-48)
- MRS. WAGES Xtra Crunch Pickle 5.5Oz (W666-D9425)
- G.H. CRETORS The Mix Caddy 1.5 oz., PK24 (2326123508)
- CAMBRO Drain Tray Half Size-135 Clear (20CWD)
- CAMBRO 1/6Th Size Lid Clear W/Notch (60CWCHN)
- CAMBRO Colander , Camwear, 1/6 Sz, 5"D (65CLRCW(135))
- CAMBRO Basket, Flatware , Camrack (8FBNH434-151)
- CAMBRO Cambro - Camwear Food Pan, Plastic, Full Size, 4" Deep, Polycarbonate, Clear, NSF (14CW135)
- CAMBRO Pan Plastic 1/9 Size 4 (94CW135)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 (96SKRC135)
- Cambro Food Pans