Shop All Food Pans
Cambro
Food Pan, Full Size, Clear, PK6
Mfr # CA16CW135
Zoro # G1095227
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Material polycarbonate
- Width 12 3/4 in
- Capacity 20.6 qt
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | Full Size |
Width | 12 3/4 in |
Depth | 6 in |
Length | 20 7/8 in |
Overall Width | 12 3/4 in |
Overall Length | 20 7/8 in |
Overall Depth | 6 in |
Details
Item | Food Pan |
Material | polycarbonate |
Capacity | 20.6 qt |
Product Type | Food Pan |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Anti-Jam | No |
Pan Shape | Rectangular |
Freezer Safe | No |
Oven Safe | No |
Compatible Pan Type | Full Size |
Description
Food Pan, Overall Depth 6 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 20.6 qt, Compatible Pan Type Full Size, Gauge -, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- AMGOOD 12in x 36in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1236)
- NEWCO Faucet, Tomlinson (100110)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- CAMBRO 1/2 X 6" Clear Pan (26CW(135))
- CAMBRO Lid, Flat , Full Food Pan, Clear (10CWC(135))
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent (30PPCH-190)
- CAMBRO Shaker , 10 Oz, Med Ground Lid (96SKRM-135)
- CAMBRO Food Pan, Full Size, Translucent, PK6 (CA14PP190)
- CAMBRO Shelf, Drain , H-Pan, Full Size (10HPD(150))
- CAMBRO Basket, Flatware , Camrack (8FBNH434(151))
- Cambro Food Pans