Cambro

Food Pan 1/6 x 2" Polypropylene Transluc (Discontinued)


This Product is Discontinued
Shop for all Food Pans
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cambro
  • MFR # EA62PP190
  • Zoro # G000423189
  • UPC #
    099511348862
  • Country of Origin United States
  • Category Food Pans

Details

Item Food Pan 1/6 x 2" Polypropylene Transluc

Description

Food Pan 1/6 x 2 In. Polypropylene Transluc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products