Shop All Food Service Carts
Cambro
Food Delivery Cart, Trays, Brown, Cap 24
Mfr # EA1826DTC131
Zoro # G2227858
product price: $1,908.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,908.99
Free 30-Day Returns
Key Features
- Type Trays & Sheet Pans
- Insulated / Uninsulated Insulated
- Pass-through / Nonpass-through Non-Pass-Through
- Material Polyethylene
- Overall Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1826DTC131
- Zoro # G2227858
- UPC # 099511212958
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 21 1/2 in |
Overall Height | 63 3/4 in |
Overall Depth | 33 1/4 in |
Tray Size | 18 in x 26 in |
Inside Depth | 18 1/4 in |
Caster Dia. | 6 in |
Tray Size (In.) | 18 x 26 |
Inside Width | 26 1/2 in |
Inside Height | 25 7/16 in |
Description
Camcart, Holding Capacity (24) 18 x 26 in Sheet Pans, Pan Size 18 x 26 in, Number of Compartments 2, Includes Locking Paddle Latch, Material Polyethylene, Product Type Camcart, Caster Material Polyurethane, Caster Type (2) Rigid with Brakes, (2) Swivel, Color Dark Brown, NSF Certified Yes, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDT CHECK VALVE 1/4 INF 3000/3500 (6870)
- BUNN Filters, Coffee, PK100 (BCF100)
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- IMPERIAL COOKING EQUIPMENT Microswitch (35717)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- NEW AGE Drag Hook (1199)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- Cambro Food Service Carts