Shop All Food Containers
Cambro
Food Box, Use Lid 4UKD3, H 9 In, PK6
Mfr # CA12189CW135
Zoro # G1210763
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 19 qt
- Overall Length (In.) 12 in
- Overall Width (In.) 18 in
- Color Clear
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CA12189CW135
- Zoro # G1210763
- UPC # 099511312221
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 12 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 9 in |
Overall Width | 18 in |
Overall Height | 9 in |
Overall Length | 18 in |
Details
Capacity (Qt.) | 19 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Box |
For Use With | 4UKD3 |
Product Type | Food Storage Box |
Capacity | 4-3/4 gal. |
Graduated | No |
Dishwasher Safe | Yes |
Includes Handle | Yes |
Minimum Temperature | -40 Degrees F |
Microwaveable | No |
Freezer Safe | Yes |
Maximum Temperature | 210 Degrees F |
NSF Certified | Yes |
Description
Food Storage Box, Capacity 19 qt, Color Clear, Material Polycarbonate, Overall Height 9 in, Overall Length 18 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UKD3, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Universal Masterfold Dispenser Napkin, D780, White, 12 rolls, 500 napkins (D780)
- CLEVELAND Valve, Solenoid - Gas 25V 1/2 (2345700)
- LINCOLN LUBRICATION Heavy Duty High Pressure Control Valve (740)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSPP190)
- CAMBRO Crock, Brown (EACP27195)
- CAMBRO Cambro 2 & 4 qt. Square Kelly Green Lid, PK6 (SFC2452)
- CAMBRO Cambro 2 And 4 qt. Square Translucent Storage Container Cover Lid, PK6 (SFC2SCPP190)
- CAMBRO Container Clear Rd 4Qt For - Part# Rfscw4135 (RFSCW4135)
- CAMBRO Container Clear 8Qt (8SFSCW)
- CAMBRO 12 in x 18 in x 6 in Food Box (12186P148)
- Cambro Food Containers